Shop BUYERS PRODUCTS
See all product information
Create Account
Jack
- Mfr # 5391211
- Zoro # G910909599
product price:Â
$
61.89
/ea
Key Features
Base
Round Foot Plate
Minimum Lift Height
10.8 in
Fits Chest Size
Ergonomic, Easy-to-use Handle is Side-Mounted, Jack Conveniently Swings Out of the Way for Traveling, Weather-Resistant Black Powder Coating and Zinc Finishes, Weld-On Mounting Assembly Included
Includes
Weld-On Mounting Assembly
Static Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5391211
- Zoro #
- G910909599
- UPC #
- 724920241281
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 10.8 in
- Fits Chest Size
- Ergonomic, Easy-to-use Handle is Side-Mounted, Jack Conveniently Swings Out of the Way for Traveling, Weather-Resistant Black Powder Coating and Zinc Finishes, Weld-On Mounting Assembly Included
- Maximum Lift Height
- 20.8 in
- Extended Length
- 20 13/16 in
- Retracted Length
- 10 13/16 in
Details
- Base
- Round Foot Plate
- Item
- Jack
- Includes
- Weld-On Mounting Assembly
- Static Load Capacity
- 3,000 lb
- Gear Travel
- 10 in
- Construction
- Carbon Steel
- Jack Type
- Sidewind Jack
- Handle Type
- Sidewind
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Adjustment Range
- 10 in
- Features
- Ergonomic, Easy-to-use Handle is Side-Mounted, Jack Conveniently Swings Out of the Way for Traveling, Weather-Resistant Black Powder Coating and Zinc Finishes, Weld-On Mounting Assembly Included
Description
Jack, Static Load Capacity 3,000 lb, Maximum Lift Height 20.8 in, Minimum Lift Height 10.8 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 10 in, Load Capacity 2,000 lb, Extended Length 20 13/16 in, Retracted Length 10 13/16 in, Jack Type Sidewind Jack, Adjustment Range 10 in, Base Round Foot Plate, Construction Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.