Shop BUYERS PRODUCTS
See all product information
Create Account
Receiver Tube, 18 in L, Carbon Steel
- Mfr # RT25818B
- Zoro # G6076380
product price:Â
$
45.39
/ea
Key Features
Sub-Category
Tow Hitch
Compatible Hitch Size
2 in
Hitch Pin Hole Size
5/8 in
Overall Length
18 in
Shell Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT25818B
- Zoro #
- G6076380
- UPC #
- 724920070676
- Country of Origin
- United States
- Sub-Category
- Tow Hitch
- Item
- Receiver Tube
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
Dimensions
- Compatible Hitch Size
- 2 in
- Hitch Pin Hole Size
- 5/8 in
- Overall Length
- 18 in
- Overall Width
- 2 in
- Length
- 18 in
Description
Receiver Tube, Compatible Hitch Size 2 in, Pin Diameter Not Applicable, Overall Length 18 in, Overall Width 2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.