Buyers Products
Stainless Steel Truck Box, 18X18X18
Mfr # 1702595
Zoro # G6020073
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Color Black
- Body Material Steel
- Finish Powder-Coated, Diamond Tread
- Depth 18"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Insta-Lube Oil Change Package (65000)
- BUYERS PRODUCTS Hitch Mounted Stone Guards With 15in Rubber Flaps (8597215)
- ACCESS BED COVERS :ELRK EMERGENCY RESPONSE KIT (AT-ELRK)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X24X36 (1705420)
- BUYERS PRODUCTS Black Steel Topsider, 16X13X88 (1702950)
- BUYERS PRODUCTS 24"W 4.5 cu. Ft. White Steel Underbody Truck Box (1702200)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 2.2 cu. ft. (1705150)
- BUYERS PRODUCTS Topside Truck Box, Black, Double Lid, 72 in W, 13 in D, 8.6 Cu Ft Capacity, Steel (1702940)
- BUYERS PRODUCTS 18x18x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732500)
- BUYERS PRODUCTS Underbody Truck Box, 16" W, 12" D (1705148)
- Buyers Products Truck Boxes