Tank
- Mfr # BH36SF25
- Zoro # G723958722
product price:Â
$
1,377.99
/ea
Key Features
Includes
Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
Usable Capacity
32 gal
Overall Length
42 in
Tank Material
Carbon Steel
Application
For Mobile and Industrial Hydraulic Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH36SF25
- Zoro #
- G723958722
- UPC #
- 724920122719
- Country of Origin
- United States
Dimensions
- Overall Length
- 42 in
- Overall Width
- 8.5 in
- Overall Height
- 26 in
- Wire Rope Length
- 42 in
- Length
- 42 in
Details
- Item
- Hydraulic Reservoir
- Includes
- Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
- Usable Capacity
- 32 gal
- Tank Material
- Carbon Steel
- Application
- For Mobile and Industrial Hydraulic Systems
- Finish
- Powder Coated
- Cover Material
- Carbon Steel
- Nominal Capacity
- 36 gal
Description
Hydraulic Reservoir, Nominal Capacity 36 gal, Suction Port Thread Size Not Applicable, Return Port Thread Size Not Applicable, Overall Length 42 in, Overall Width 8.5 in, Overall Height 26 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.