Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMC50AR
- Zoro # G523958502
product price:Â
$
1,306.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 in
Tank Material
Aluminum
Overall Width
24.21 in
Nominal Capacity
50 gal
Usable Capacity
50 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMC50AR
- Zoro #
- G523958502
- UPC #
- 724920164030
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 24.21 in
- Overall Length
- 27.5 in
- Return Port Thread Size
- 2 in NPT, 3/4 in NPT
- Suction Port Thread Size
- 2 in NPT
- Wire Rope Length
- 27.5 in
- Length
- 27.5 in
Details
- Item
- Hydraulic Reservoir
- Tank Material
- Aluminum
- Nominal Capacity
- 50 gal
- Usable Capacity
- 50 gal
- Finish
- Smooth
- Cover Material
- Aluminum
- Includes
- Brackets, Hardware, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Application
- For Mobile and Industrial Hydraulic Systems
Description
Hydraulic Reservoir, Nominal Capacity 50 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 2 in NPT, 3/4 in NPT, Overall Length 27.5 in, Overall Width 24.21 in, Overall Height 24 in, Finish Smooth, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.