Tank
- Mfr # SMR30SS10
- Zoro # G823958431
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Overall Width
28.35 in
Usable Capacity
30 gal
Return Port Thread Size
1 1/4 in NPT, 3/4 in NPT
Finish
Smooth
Suction Port Thread Size
2 in NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR30SS10
- Zoro #
- G823958431
- UPC #
- 724920114868
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Usable Capacity
- 30 gal
- Finish
- Smooth
- Tank Material
- Stainless Steel
- Cover Material
- Stainless Steel
- Application
- For Mobile and Industrial Hydraulic Systems
- Includes
- Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
- Nominal Capacity
- 30 gal
Dimensions
- Overall Width
- 28.35 in
- Return Port Thread Size
- 1 1/4 in NPT, 3/4 in NPT
- Suction Port Thread Size
- 2 in NPT
- Overall Height
- 22 in
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Hydraulic Reservoir, Nominal Capacity 30 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1 1/4 in NPT, 3/4 in NPT, Overall Length 17 in, Overall Width 28.35 in, Overall Height 22 in, Finish Smooth, Tank Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.