Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMR30SS25
- Zoro # G223958833
product price:Â
$
1,514.99
/ea
Free Shipping & Returns
Key Features
Application
For Mobile and Industrial Hydraulic Systems
Return Port Thread Size
1/4 in NPT, 3/4 in NPT
Overall Length
17 in
Tank Material
Stainless Steel
Nominal Capacity
30 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR30SS25
- Zoro #
- G223958833
- UPC #
- 724920114875
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Application
- For Mobile and Industrial Hydraulic Systems
- Tank Material
- Stainless Steel
- Nominal Capacity
- 30 gal
- Cover Material
- Stainless Steel
- Usable Capacity
- 30 gal
- Includes
- Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
- Finish
- Smooth
Dimensions
- Return Port Thread Size
- 1/4 in NPT, 3/4 in NPT
- Overall Length
- 17 in
- Overall Height
- 22 in
- Overall Width
- 28.35 in
- Suction Port Thread Size
- 2 in NPT
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Hydraulic Reservoir, Nominal Capacity 30 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1/4 in NPT, 3/4 in NPT, Overall Length 17 in, Overall Width 28.35 in, Overall Height 22 in, Finish Smooth, Tank Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.