Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMR25SF25
- Zoro # G723958302
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Nominal Capacity
25 gal
Application
For Mobile and Industrial Hydraulic Systems
Usable Capacity
18 gal
Includes
Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
Return Port Thread Size
1 1/4 in NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR25SF25
- Zoro #
- G723958302
- UPC #
- 724920118750
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Nominal Capacity
- 25 gal
- Application
- For Mobile and Industrial Hydraulic Systems
- Usable Capacity
- 18 gal
- Includes
- Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
- Cover Material
- Carbon Steel
- Tank Material
- Carbon Steel
- Finish
- Powder Coated
Dimensions
- Return Port Thread Size
- 1 1/4 in NPT
- Overall Height
- 20.15 in
- Overall Length
- 15.04 in
- Overall Width
- 24 in
- Suction Port Thread Size
- 2 in NPT
- Wire Rope Length
- 15.04 in
- Length
- 15.04 in
Description
Hydraulic Reservoir, Nominal Capacity 25 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1 1/4 in NPT, Overall Length 15.04 in, Overall Width 24 in, Overall Height 20.15 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.