Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMS50SQ
- Zoro # G223958840
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23 in
Overall Length
25 in
Usable Capacity
50 gal
Finish
Powder Coated
Application
For Mobile and Industrial Hydraulic Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMS50SQ
- Zoro #
- G223958840
- UPC #
- 724920075428
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Usable Capacity
- 50 gal
- Finish
- Powder Coated
- Application
- For Mobile and Industrial Hydraulic Systems
- Nominal Capacity
- 50 gal
- Includes
- Integral Brackets, Integral Level Gauge, Oil Level Gauge, Temperature Gauge
- Cover Material
- Carbon Steel
- Tank Material
- Carbon Steel
Dimensions
- Overall Width
- 23 in
- Overall Length
- 25 in
- Overall Height
- 23 in
- Suction Port Thread Size
- 2 in NPT
- Wire Rope Length
- 25 in
- Length
- 25 in
Description
Hydraulic Reservoir, Nominal Capacity 50 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size Not Applicable, Overall Length 25 in, Overall Width 23 in, Overall Height 23 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.