Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMR30S
- Zoro # G023958231
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Application
For Mobile and Industrial Hydraulic Systems
Includes
Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
Overall Height
22 in
Overall Width
28.35 in
Tank Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMR30S
- Zoro #
- G023958231
- UPC #
- 724920066921
- Country of Origin
- United States
Dimensions
- Overall Height
- 22 in
- Overall Width
- 28.35 in
- Return Port Thread Size
- 1 1/4 in NPT, 3/4 in NPT
- Suction Port Thread Size
- 2 in NPT
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Details
- Item
- Hydraulic Reservoir
- Application
- For Mobile and Industrial Hydraulic Systems
- Includes
- Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Tank Material
- Carbon Steel
- Nominal Capacity
- 30 gal
- Finish
- Powder Coated
- Usable Capacity
- 30 gal
- Cover Material
- Carbon Steel
Description
Hydraulic Reservoir, Nominal Capacity 30 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1 1/4 in NPT, 3/4 in NPT, Overall Length 17 in, Overall Width 28.35 in, Overall Height 22 in, Finish Powder Coated, Tank Material Carbon Steel