Shop BUYERS PRODUCTS
See all product information
Create Account
Trailer Coupler, A-Frame, 15.15 in
- Mfr # 0091097
- Zoro # G3764579
product price:Â
$
46.65
/ea
Key Features
Finish
Primer
Capacity GVW
10,000 lb
Type
A-Frame Trailer Coupler
Features
Pre-Drilled Hole for Mounting a Jack, Weld-On A-Frame
Diameter
2-5/16" (Ball)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0091097
- Zoro #
- G3764579
- UPC #
- 724920082433
- Country of Origin
- China
- Finish
- Primer
- Capacity GVW
- 10,000 lb
- Type
- A-Frame Trailer Coupler
- Features
- Pre-Drilled Hole for Mounting a Jack, Weld-On A-Frame
- Item
- Trailer Coupler
- Material
- Steel
- Color
- Gray
- Capacity GVW (Lb.)
- 10,000 lb.
- Class
- IV
- For Use With
- Truck and Trailers
- Sub-Category
- Coupler
- Weight
- 8.32 lb
- Coupler Style
- A-Frame
- Vehicle Class
- IV
- Gross Vehicle Weight Capacity
- 10,000 lb
- Gross Towing Weight Capacity
- 10,000 lb
- Compatible Product Type
- Boat Trailers, Campers and RVs, Horse Trailers, Utility Trailers
- Shell Material
- Steel
- Wire Color
- Gray
Dimensions
- Diameter
- 2-5/16" (Ball)
- Ball Size
- 2 5/16 in
- Overall Length
- 15 1/8 in
- Compatible Ball Diameter
- 2 5/16 in
- Wire Rope Length
- 15 1/8 in
- Length
- 15 1/8 in
- Fits Chest Size
- Pre-Drilled Hole for Mounting a Jack, Weld-On A-Frame
Description
Trailer Coupler, Coupler Style A-Frame, Vehicle Class IV, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Compatible Ball Diameter 2 5/16 in, Material Steel, Finish Primer, Overall Length 15 1/8 in, Weight 8.32 lb, Color Gray, Compatible Product Type Boat Trailers, Campers and RVs, Horse Trailers, Utility Trailers, Features Pre-Drilled Hole for Mounting a Jack, Weld-On A-Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.