Trailer Coupler, Adj., 9.6 in

  • Mfr # 0091543
  • Zoro # G3764673
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Width
2.94" (Channel)
For Use With
Truck and Trailers
Diameter
2" (Ball)
Capacity GVW
10,000 lb
Class
IV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0091543
Zoro #
G3764673
UPC #
724920088657
Country of Origin
United States

Dimensions

Width
2.94" (Channel)
Diameter
2" (Ball)
Ball Size
2 in
Overall Length
9 5/8 in
Compatible Ball Diameter
2 in
Wire Rope Length
9 5/8 in
Length
9 5/8 in
Fits Chest Size
3 Position Channel, Added Flexibility in Coupler Height, Cast Steel Construction, One-Hand Latch Operation

Details

For Use With
Truck and Trailers
Capacity GVW
10,000 lb
Class
IV
Type
Cast Coupler with 3 Position Channel
Material
Steel
Finish
Unfinished
Includes
Fasteners
Capacity GVW (Lb.)
10,000 lb.
Features
3 Position Channel, Added Flexibility in Coupler Height, Cast Steel Construction, One-Hand Latch Operation
Item
Trailer Coupler
Color
Gray
Sub-Category
Coupler
Weight
22.4 lb
Gross Towing Weight Capacity
10,000 lb
Vehicle Class
IV
Coupler Style
Adjustable
Gross Vehicle Weight Capacity
10,000 lb
Compatible Product Type
Construction Trailers, Equipment Trailers
Shell Material
Steel
Wire Color
Gray

Description

Trailer Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Compatible Ball Diameter 2 in, Material Steel, Finish Unfinished, Overall Length 9 5/8 in, Weight 22.4 lb, Color Gray, Compatible Product Type Construction Trailers, Equipment Trailers, Features 3 Position Channel, Added Flexibility in Coupler Height, Cast Steel Construction, One-Hand Latch Operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.