Shop BUYERS PRODUCTS
See all product information
Create Account
Trailer Jack, 13 7/8" L, Aluminum
- Mfr # 5331505
- Zoro # G324161958
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Load Capacity
1,500 lb
Adjustment Range
12 in
Maximum Lift Height
12.25 in
Construction
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5331505
- Zoro #
- G324161958
- UPC #
- 724920252065
- Country of Origin
- China
- Item
- Trailer Jack
- Number of Wheels
- 1
- Load Capacity
- 1,500 lb
- Adjustment Range
- 12 in
- Construction
- Aluminum
- Base
- 6-Inch Wheel
- Jack Type
- Drill-Powered, Swing-Away Trailer
- Handle Type
- Hex Head, Sidewind
- Gear Travel
- 12 in
- Features
- Folds up and out of the way for safe, convenient towing.
- Finish
- Powder Coated
Dimensions
- Maximum Lift Height
- 12.25 in
- Retracted Length
- 13 7/8 in
- Minimum Lift Height
- 13.87 in
- Wheel Diameter
- 6 in
- Fits Chest Size
- Folds up and out of the way for safe, convenient towing.
Description
Trailer Jack, Number of Wheels 1, Static Load Capacity Not Applicable, Maximum Lift Height 12.25 in, Minimum Lift Height 13.87 in, Handle Type Hex Head, Sidewind, Mounting Type Bolt On, Gear Travel 12 in, Load Capacity 1,500 lb, Retracted Length 13 7/8 in, Jack Type Drill-Powered, Swing-Away Trailer, Adjustment Range 12 in, Base 6-Inch Wheel, Construction Aluminum, Features Folds up and out of the way for safe, convenient towing., Finish Powder Coated, Wheel Diameter 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.