Jack
- Mfr # 5391415HPKGD
- Zoro # G816526807
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Handle Type
Sidewind
Includes
Footpad
Load Capacity
10,000 lb
Gear Travel
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5391415HPKGD
- Zoro #
- G816526807
- UPC #
- 724920105996
- Country of Origin
- China
- Item
- Jack
- Finish
- Powder Coated
- Handle Type
- Sidewind
- Includes
- Footpad
- Load Capacity
- 10,000 lb
- Gear Travel
- 13 in
- Construction
- Carbon Steel
- Base
- Square Foot Plate
- Static Load Capacity
- 12,000 lb
- Jack Type
- Front-Pin Square Jack
- Features
- Corrosion-Resistant Black Powder-Coated Finish, Easy Retraction and Expansion with the Spring Return Mechanism, Use in Pairs for Even Heavier-Duty Applications
- Adjustment Range
- 13 in
Dimensions
- Extended Length
- 54 in
- Retracted Length
- 28 1/2 in
- Minimum Lift Height
- 28.5 in
- Maximum Lift Height
- 54 in
- Fits Chest Size
- Corrosion-Resistant Black Powder-Coated Finish, Easy Retraction and Expansion with the Spring Return Mechanism, Use in Pairs for Even Heavier-Duty Applications
Description
Jack, Static Load Capacity 12,000 lb, Maximum Lift Height 54 in, Minimum Lift Height 28.5 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 13 in, Load Capacity 10,000 lb, Extended Length 54 in, Retracted Length 28 1/2 in, Jack Type Front-Pin Square Jack, Adjustment Range 13 in, Base Square Foot Plate, Construction Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.