Shop BUYERS PRODUCTS
See all product information
Create Account
Trailer Tongue
- Mfr # 1701679
- Zoro # G6020143
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Body Material
Polyethylene
Truck Box Type
Utility Chest Truck Box
Color
White
Overall Depth
19 in
Overall Height
17 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701679
- Zoro #
- G6020143
- UPC #
- 724920088879
- Country of Origin
- United States
- Item
- Trailer Tongue
- Body Material
- Polyethylene
- Truck Box Type
- Utility Chest Truck Box
- Color
- White
- Lock Type
- Padlockable
- Lid Type
- Non-Adjustable
- Finish
- Unfinished
- Features
- Rugged Dent-Resistant
- Lid Material
- Polyethylene
- Storage Capacity
- 7.5 cu ft
- Latch Type
- Hasp
- Texture
- Smooth
- Lid Style
- Single Lid
- Wire Color
- White
Dimensions
- Overall Depth
- 19 in
- Overall Height
- 17 29/32 in
- Overall Width
- 36 in
Description
Trailer Tongue, White, Single Lid, Overall Width 36 in, Overall Depth 19 in, Overall Height 17 29/32 in, Storage Capacity 7.5 cu ft, Body Material Polyethylene, Lid Type Non-Adjustable
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.