Truck Box, Black, 18" H, 14 Gauge

  • Mfr # 1702605

  • Zoro # G0744907


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black/Silver
Body Material
Stainless Steel
Finish
Polished
Lid Type
Adjustable
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702605
Zoro #
G0744907
UPC #
724920079228
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
18 in
Body Thickness
14 ga
Lid Thickness
16 ga

Details

Color
Gloss Black/Silver
Body Material
Stainless Steel
Finish
Polished
Lid Type
Adjustable
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch
Weather Resistant
Yes
Item
Truck Box
Lid Hinge
Yes
Storage Capacity
6.7 cu ft
Mount Type
Bracket
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Texture
Smooth
Lid Material
Stainless Steel
Latch Type
T-Handle Compression
Lock Type
Keyed

Description

Truck Box, Gloss Black/Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.7 cu ft, 14 ga Gauge, Latch Mechanism D-Handle, Body Material Stainless Steel, Cover Material Stainless Steel, Lid Type Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch, Lid Hinge Yes, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.