Underbody
- Mfr # 1705410
- Zoro # G6020679
product price:Â
$
868.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705410
- Zoro #
- G6020679
- UPC #
- 724920146357
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Keyed
- Lid Type
- Adjustable
- Finish
- Polished
- Features
- 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
- Resistance Properties
- Corrosion-Resistant
- Color
- Silver
- Latch Type
- D-Handle
- Lid Material
- Aluminum
- Includes
- Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
- Lid Style
- Double Barn Doors
- Number of Locking Points
- 3
- Storage Capacity
- 9.7 cu ft
- Texture
- Smooth
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
- Body Thickness
- 0.125 in
- Fits Chest Size
- 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
- Lid Thickness
- 0.125 in
Description
If you are looking for a truck box that can hold your tools, this Buyers Products 18X18X48 XD Truck Box With Barn Door is the ideal choice. It has a number of convenient features that make it an excellent addition to your vehicle. The barn door style lid provides easy access to the contents of the truck box. This tool box also comes with rain gutters, which help keep your tools dry in inclement weather. The die cast compression latch allows you to open and close the lid with one hand. The aluminum body offers strength and durability while ensuring long life. The Buyers Products 18X18X48 XD Truck Box With Barn Door is just what you need for carrying all your essential tools around with ease.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.