Underbody
Mfr # 1754811
Zoro # G611320587
product price: $1,362.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1754811
Zoro #
G611320587
UPC #
724920195638
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
24 in
Overall Depth
24 in
Lid Thickness
12 ga
Body Thickness
12 ga
Details
Color
Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Storage Capacity
25.4 cu ft
Item
Underbody
Truck Box Type
Underbody Truck Box
Resistance Properties
Corrosion-Resistant
Mount Type
Bolt
Latch Type
T-Handle Compression
Lid Material
Steel
Lock Type
Keyed
Texture
Smooth
Description
Underbody, Black, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 25.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors Stay Tightly Secured with a Die-Cast Compression Latch System. Protects your Tools from Moisture and Grime with an Automotive Bulb Seal and Built-in Rain Gutter, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.