
Yellow Zinc Plated Linch Pin - 7/16 Diameter x 1-31/32 Inch Long with Ring (Discontinued)
- Mfr # 66015
- Zoro # G3765723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66015
Zoro #
G3765723
UPC #
724920065108
Country of Origin
India
Dimensions
Fastener Length
2 in
Usable Length
1 1/2 in
Inside Diameter
1 1/2 in
Shank Diameter
7/16 in
Shank Length
1 31/32 in
Details
Item
Lynch Pin,7/16in dia,1 1/2in L,w/o Chain
Pin Chain Type
Without Chain
Basic Material
Steel
Material Grade
C1010 and C1020
Fastener Finish
Zinc Plated
Pin Item
Lynch Pin
Finish
Zinc Plated
Material
Steel
Material Grade/Class
Grade 1010/Grade 1020
System of Measurement
Inch
Pin Type
Without Chain
Product Type
Lynch Pin
Manufacturer Location
Globally Sourced
Description
Lynch Pin,7/16in dia,1 1/2in L,w/o Chain, Shank Length 1 31/32 in, Shank Diameter 7/16 in, Inside Diameter 1 1/2 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.