Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92422SSA
- Zoro # G022731835
product price:Â
$
7,516.99
/ea
Free Shipping & Returns
Key Features
Spreader Type
Broadcast
Flow Control Mechanism
Variable Speed Auger
Includes
Auger Screen
Spreader Form
Tailgate
Spreader Drive Mechanism
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92422SSA
- Zoro #
- G022731835
- UPC #
- 724920154727
- Country of Origin
- United States
- Spreader Type
- Broadcast
- Flow Control Mechanism
- Variable Speed Auger
- Item
- Tailgate Spreader
- Includes
- Auger Screen
- Spreader Form
- Tailgate
- Spreader Drive Mechanism
- Hydraulic
- For Media Type
- Salt, Salt/Sand Mix
- Application
- Snow Removal and De-Icing
- Product Type
- Tailgate Spreader
- Hopper Material
- Stainless Steel
- Features
- Independent Hydraulic Auger and Spinner Motors
- Compatible Vehicle Type
- Truck
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner Motors, Includes Auger Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.