Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92425SSA
- Zoro # G822730861
product price:Â
$
5,640.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Salt, Salt/Sand Mix
Spinner Size
18 in
Spread Width - Maximum
40 ft
Flow Control Mechanism
Variable Speed Auger
Compatible Vehicle Type
Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92425SSA
- Zoro #
- G822730861
- UPC #
- 724920106696
- Country of Origin
- United States
- For Media Type
- Salt, Salt/Sand Mix
- Flow Control Mechanism
- Variable Speed Auger
- Item
- Tailgate Spreader
- Compatible Vehicle Type
- Truck
- Product Type
- Tailgate Spreader
- Spreader Type
- Broadcast
- Spreader Drive Mechanism
- Hydraulic
- Spreader Form
- Tailgate
- Hopper Material
- Stainless Steel
- Features
- Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix.
- Includes
- Auger Screen
- Application
- Snow Removal and De-Icing
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix., Includes Auger Screen