Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Adapter, Female, Steel

  • Mfr # CF3812

  • Zoro # G016522043


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
1/2" NPTF Pressure Gauges
Compatible with Brand
BVA Hydraulics
Type of Pressure
Gauge
Material
Steel
Pressure - Maximum
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3812
Zoro #
G016522043
UPC #
047077815885
Country of Origin
Taiwan, Province of China

Dimensions

Gauge Port Size
1/2 in
Pump/Cylinder Port Size
3/8 in
Connection Size
3/8 in
Overall Length
2.8 in
Hose/Coupler Port Size
3/8 in

Details

Compatible with Product Type
1/2" NPTF Pressure Gauges
Compatible with Brand
BVA Hydraulics
Type of Pressure
Gauge
Material
Steel
Pressure - Maximum
10,000 psi
Item
Gauge Adapter
Maximum Operating Temperature
212 Degrees F
Hose/Coupler Port Type
NPTF
Maximum Pressure
10,000 psi
Pump/Cylinder Port Type
NPTF
Gauge Port Gender
Female
Pump/Cylinder Port Gender
Male
Accuracy
+/- 1%
Hose/Coupler Port Gender
Female
Pressure Range
0 to 10,000 psi
Gauge Port Type
NPTF

Description

Gauge Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.