Shop BVA HYDRAULICS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Rams, 100 ton Cap.
- Mfr # HUDC10006
- Zoro # G215508893
product price:Â
$
10,716.99
/ea
Key Features
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
Hollow Hole Cylinder
Stroke Length
6 in
Retracted Height
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUDC10006
- Zoro #
- G215508893
- UPC #
- 047077811924
- Country of Origin
- Canada
Dimensions
- Stroke Length
- 6 in
- Retracted Height
- 14.5 in
- Center Hole Dia.
- 3.50 in
- Outside Dia.
- 11 in
- Extended Height
- 20.5 in
- Nominal Stroke Length
- 6 in
Details
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Double Acting
- Cylinder Type
- Hollow Hole Cylinder
- Body Material
- Aluminum
- Oil Capacity Push
- 129.59 cu in
- Effective Push Area
- 21.59 sq in
- Nominal Capacity
- 100 ton
- Item
- Hollow Hydraulic Rams
- Includes
- CH38F High Flow Coupler with Dust Cap
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 100 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 21.59 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 129.59 cu in, Retracted Height 14.5 in, Extended Height 20.5 in, Outside Dia. 11 in, Center Hole Dia. 3.50 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.