Hollow Hydraulic Rams, 30 ton Cap.
- Mfr # HUC3003
- Zoro # G915508865
product price:Â
$
2,783.99
/ea
Free Shipping & Returns
Key Features
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Hollow Hole Cylinder
Includes
CH38F High Flow Coupler with Dust Cap
Extended Height
11.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUC3003
- Zoro #
- G915508865
- UPC #
- 047077820728
- Country of Origin
- Canada
Dimensions
- Extended Height
- 11.68 in
- Retracted Height
- 8.68 in
- Center Hole Dia.
- 1.31 in
- Outside Dia.
- 5.5 in
- Stroke Length
- 3 in
- Nominal Stroke Length
- 3 in
Details
- Single Acting/Double Acting
- Single Acting
- Item
- Hollow Hydraulic Rams
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Hollow Hole Cylinder
- Includes
- CH38F High Flow Coupler with Dust Cap
- Oil Capacity Push
- 22 cu in
- Nominal Capacity
- 30 ton
- Effective Push Area
- 7.21 sq in
- Body Material
- Aluminum
Description
Hollow Hydraulic Rams, Single Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 30 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 7.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 22 cu in, Retracted Height 8.68 in, Extended Height 11.68 in, Outside Dia. 5.5 in, Center Hole Dia. 1.31 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.