Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, 50 ton Cap.
- Mfr # HUDC5006
- Zoro # G015508888
product price:Â
$
5,711.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
6 in
Retracted Height
11.5 in
Effective Push Area
10.3 sq in
Oil Capacity Push
61.85 cu in
Extended Height
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUDC5006
- Zoro #
- G015508888
- UPC #
- 047077823385
- Country of Origin
- Canada
- Effective Push Area
- 10.3 sq in
- Oil Capacity Push
- 61.85 cu in
- Nominal Capacity
- 50 ton
- Body Material
- Aluminum
- Cylinder Type
- Hollow Hole Cylinder
- Item
- Hollow Hydraulic Rams
- Single Acting/Double Acting
- Double Acting
Dimensions
- Stroke Length
- 6 in
- Retracted Height
- 11.5 in
- Extended Height
- 17.5 in
- Outside Dia.
- 7.5 in
- Center Hole Dia.
- 2.13 in
- Nominal Stroke Length
- 6 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 50 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 10.3 sq in, Oil Capacity Push 61.85 cu in, Retracted Height 11.5 in, Extended Height 17.5 in, Outside Dia. 7.5 in, Center Hole Dia. 2.13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.