Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 100 ton Cap.
- Mfr # HDC10001
- Zoro # G315508878
product price:Â
$
4,833.99
/ea
Free Shipping & Returns
Key Features
Base Bolt Circle Dia.
7.01 in
Nominal Capacity
100 ton
Extended Height
8 in
Max. Pressure
10,000 psi
Cylinder Type
Hollow Hole Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDC10001
- Zoro #
- G315508878
- UPC #
- 047077796672
- Country of Origin
- Taiwan, Province of China
Dimensions
- Base Bolt Circle Dia.
- 7.01 in
- Extended Height
- 8 in
- Center Hole Dia.
- 3.11 in
- Plunger Dia.
- 4.92 in
- Outside Dia.
- 8.39 in
- Stroke Length
- 1 1/2 in
- Retracted Height
- 6.5 in
- Base Mounting Thread Size
- 5/8"-11
- Nominal Stroke Length
- 2 in
Details
- Item
- Hollow Hydraulic Rams
- Nominal Capacity
- 100 ton
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Hollow Hole Cylinder
- Oil Capacity Push
- 33.23 cu in
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Includes
- CH38F High Flow Coupler with Dust Cap
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 100 ton, Stroke Length 1 1/2 in, Nominal Stroke Length 2 in, Max. Pressure 10,000 psi, Oil Capacity Push 33.23 cu in, Retracted Height 6.5 in, Extended Height 8 in, Outside Dia. 8.39 in, Plunger Dia. 4.92 in, Base Bolt Circle Dia. 7.01 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. 3.11 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.