Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 30 ton Cap.
- Mfr # HDC3007
- Zoro # G915508902
product price:Â
$
2,486.99
/ea
Free Shipping & Returns
Key Features
Base Mounting Thread Size
3/8"-16
Extended Height
20.02 in
Plunger Dia.
2.48 in
Oil Capacity Push
44.31 cu in
Single Acting/Double Acting
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC3007
- Zoro #
- G915508902
- UPC #
- 047077816196
- Country of Origin
- Taiwan, Province of China
- Oil Capacity Push
- 44.31 cu in
- Single Acting/Double Acting
- Double Acting
- Item
- Hollow Hydraulic Rams
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Hollow Hole Cylinder
- Includes
- CH38F High Flow Coupler with Dust Cap
- Body Material
- Steel
- Nominal Capacity
- 30 ton
Dimensions
- Base Mounting Thread Size
- 3/8"-16
- Extended Height
- 20.02 in
- Plunger Dia.
- 2.48 in
- Collar Thread Size
- 4 1/2"-12
- Center Hole Dia.
- 1.31 in
- Outside Dia.
- 4.5 in
- Retracted Height
- 13.02 in
- Stroke Length
- 7 in
- Base Bolt Circle Dia.
- 3.62 in
- Nominal Stroke Length
- 7 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 30 ton, Stroke Length 7 in, Nominal Stroke Length 7 in, Max. Pressure 10,000 psi, Oil Capacity Push 44.31 cu in, Retracted Height 13.02 in, Extended Height 20.02 in, Outside Dia. 4.5 in, Plunger Dia. 2.48 in, Collar Thread Size 4 1/2 In.-12, Base Bolt Circle Dia. 3.62 in, Base Mounting Thread Size 3/8 In.-16, Center Hole Dia. 1.31 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.