Hollow Hydraulic Rams, Steel, 100 ton Cap.
- Mfr # HDC10003
- Zoro # G015508871
product price:Â
$
5,902.99
/ea
Key Features
Stroke Length
3 in
Retracted Height
10 in
Nominal Capacity
100 ton
Base Bolt Circle Dia.
7.01 in
Outside Dia.
8.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDC10003
- Zoro #
- G015508871
- UPC #
- 047077813379
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stroke Length
- 3 in
- Retracted Height
- 10 in
- Base Bolt Circle Dia.
- 7.01 in
- Outside Dia.
- 8.39 in
- Center Hole Dia.
- 3.11 in
- Plunger Dia.
- 4.92 in
- Extended Height
- 13 in
- Base Mounting Thread Size
- 5/8"-11
- Collar Thread Size
- 8 3/8"-12
- Nominal Stroke Length
- 3 in
Details
- Nominal Capacity
- 100 ton
- Item
- Hollow Hydraulic Rams
- Oil Capacity Push
- 66.47 cu in
- Single Acting/Double Acting
- Double Acting
- Cylinder Type
- Hollow Hole Cylinder
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Includes
- CH38F High Flow Coupler with Dust Cap
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 100 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Max. Pressure 10,000 psi, Oil Capacity Push 66.47 cu in, Retracted Height 10 in, Extended Height 13 in, Outside Dia. 8.39 in, Plunger Dia. 4.92 in, Collar Thread Size 8 3/8 In.-12, Base Bolt Circle Dia. 7.01 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. 3.11 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.