Shop BVA HYDRAULICS
Additional $345.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 150 ton Cap.
- Mfr # HDC15008
- Zoro # G515508876
product price:Â
$
10,051.99
/ea
Key Features
Outside Dia.
9.75 in
Cylinder Type
Hollow Hole Cylinder
Retracted Height
13.75 in
Plunger Dia.
5.91 in
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC15008
- Zoro #
- G515508876
- UPC #
- 047077816189
- Country of Origin
- Taiwan, Province of China
- Item
- Hollow Hydraulic Rams
- Cylinder Type
- Hollow Hole Cylinder
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 150 ton
- Body Material
- Steel
- Oil Capacity Push
- 259.19 cu in
- Single Acting/Double Acting
- Double Acting
Dimensions
- Outside Dia.
- 9.75 in
- Retracted Height
- 13.75 in
- Plunger Dia.
- 5.91 in
- Stroke Length
- 8 in
- Extended Height
- 21.75 in
- Center Hole Dia.
- 3.11 in
- Nominal Stroke Length
- 8 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 150 ton, Stroke Length 8 in, Nominal Stroke Length 8 in, Max. Pressure 10,000 psi, Oil Capacity Push 259.19 cu in, Retracted Height 13.75 in, Extended Height 21.75 in, Outside Dia. 9.75 in, Plunger Dia. 5.91 in, Center Hole Dia. 3.11 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.