Shop BVA HYDRAULICS
Additional $295.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 100 ton Cap.
- Mfr # HDC10010
- Zoro # G315508885
product price:Â
$
8,144.99
/ea
Key Features
Single Acting/Double Acting
Double Acting
Nominal Capacity
100 ton
Base Bolt Circle Dia.
7.01 in
Max. Pressure
10,000 psi
Plunger Dia.
4.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC10010
- Zoro #
- G315508885
- UPC #
- 047077813362
- Country of Origin
- Taiwan, Province of China
- Single Acting/Double Acting
- Double Acting
- Nominal Capacity
- 100 ton
- Max. Pressure
- 10,000 psi
- Body Material
- Steel
- Oil Capacity Push
- 224.52 cu in
- Cylinder Type
- Hollow Hole Cylinder
- Item
- Hollow Hydraulic Rams
- Includes
- CH38F High Flow Coupler with Dust Cap
Dimensions
- Base Bolt Circle Dia.
- 7.01 in
- Plunger Dia.
- 4.92 in
- Outside Dia.
- 8.39 in
- Base Mounting Thread Size
- 5/8"-11
- Retracted Height
- 18.14 in
- Collar Thread Size
- 8 3/8"-12
- Extended Height
- 28.27 in
- Stroke Length
- 10 1/8 in
- Center Hole Dia.
- 3.11 in
- Nominal Stroke Length
- 10 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 100 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Max. Pressure 10,000 psi, Oil Capacity Push 224.52 cu in, Retracted Height 18.14 in, Extended Height 28.27 in, Outside Dia. 8.39 in, Plunger Dia. 4.92 in, Collar Thread Size 8 3/8 In.-12, Base Bolt Circle Dia. 7.01 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. 3.11 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.