Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Aluminum, 19 lb
- Mfr # RAR206
- Zoro # G922945189
product price:Â
$
3,146.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
19 lb
Effective Push Area
4.83 sq in
Retracted Height
11.29 in
Oil Capacity Push
28.55 cu in
Extended Height
17.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAR206
- Zoro #
- G922945189
- UPC #
- 662005160211
- Country of Origin
- India
- Weight
- 19 lb
- Effective Push Area
- 4.83 sq in
- Oil Capacity Push
- 28.55 cu in
- Single Acting/Double Acting
- Double Acting
- Item
- Hydraulic Ram
- Nominal Capacity
- 20 ton
- Body Material
- Aluminum
- Max. Pressure
- 10,000 psi
- Max. Push Capacity
- 24.2 ton
- Includes
- Handles
Dimensions
- Retracted Height
- 11.29 in
- Extended Height
- 17.29 in
- Base Mounting Thread Size
- M6
- Base Bolt Circle Dia.
- 3.66 in
- Outside Dia.
- 4.45 in
- Plunger Dia.
- 1.58 in
- Nominal Stroke Length
- 6 in
- Stroke Length
- 5 29/32 in
- Center Hole Dia.
- M6
- Bore Dia.
- 2.48 in
Description
Hydraulic Ram, Double Acting, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 24.2 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 28.55 cu in, Retracted Height 11.29 in, Extended Height 17.29 in, Outside Dia. 4.45 in, Plunger Dia. 1.58 in, Base Bolt Circle Dia. 3.66 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 19 lb, Includes Handles, Bore Dia. 2.48 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.