Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 160 ton Cap.
- Mfr # HLNF16002
- Zoro # G915508896
product price:Â
$
4,786.83
/ea
Free Shipping & Returns
Key Features
Includes
CH38F High Flow Coupler with Dust Cap
Stroke Length
1 25/32 in
Effective Push Area
35.51 sq in
Single Acting/Double Acting
Single Acting
Oil Capacity Push
62.91 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLNF16002
- Zoro #
- G915508896
- UPC #
- 047077820780
- Country of Origin
- Taiwan, Province of China
- Includes
- CH38F High Flow Coupler with Dust Cap
- Effective Push Area
- 35.51 sq in
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 62.91 cu in
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 160 ton
- Item
- Lock Nut Hydraulic Rams
- Cylinder Type
- Lock Nut Cylinder
Dimensions
- Stroke Length
- 1 25/32 in
- Outside Dia.
- 8.66 in
- Extended Height
- 7.6 in
- Retracted Height
- 5.39 in
Description
Lock Nut Hydraulic Rams, Single Acting, Lock Nut Cylinder, Steel, Nominal Capacity 160 ton, Stroke Length 1 25/32 in, Nominal Stroke Length 2 in, Effective Push Area 35.51 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 62.91 cu in, Retracted Height 5.39 in, Extended Height 7.6 in, Outside Dia. 8.66 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.