Shop BVA HYDRAULICS
Additional $565.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 300 ton Cap.
- Mfr # HD30006
- Zoro # G915439770
product price:Â
$
24,352.99
/ea
Key Features
Max. Pressure
10,000 psi
Extended Height
25.13 in
Body Material
Steel
Base Mounting Thread Size
1 1/4"-7
Retracted Height
19.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD30006
- Zoro #
- G915439770
- UPC #
- 047077796689
- Country of Origin
- Taiwan, Province of China
Dimensions
- Extended Height
- 25.13 in
- Base Mounting Thread Size
- 1 1/4"-7
- Retracted Height
- 19.13 in
- Collar Thread Size
- 12 1/4"-12
- Bore Dia.
- 9.5 in
- Stroke Length
- 6 in
- Outside Dia.
- 12.25 in
- Base Bolt Circle Dia.
- 6.25 in
- Plunger Thread Size
- 2 1/2"-12
- Nominal Stroke Length
- 6 in
Details
- Max. Pressure
- 10,000 psi
- Body Material
- Steel
- Nominal Capacity
- 300 ton
- Single Acting/Double Acting
- Double Acting
- Cylinder Type
- General Purpose
- Oil Capacity Push
- 425.56 cu in
- Effective Push Area
- 70.93 sq in
- Item
- Hydraulic Ram
- Weight
- 441 lb
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 300 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 70.93 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 425.56 cu in, Retracted Height 19.13 in, Extended Height 25.13 in, Outside Dia. 12.25 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 12 1/4 In.-12, Base Bolt Circle Dia. 6.25 in, Base Mounting Thread Size 1 1/4 In.-7, Weight 441 lb, Bore Dia. 9.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.