Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 30 ton Cap.
- Mfr # HDC3010
- Zoro # G715508904
product price:Â
$
4,808.99
/ea
Free Shipping & Returns
Key Features
Center Hole Dia.
1.31 in
Plunger Dia.
2.48 in
Retracted Height
17 in
Outside Dia.
4.5 in
Base Bolt Circle Dia.
3.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC3010
- Zoro #
- G715508904
- UPC #
- 047077820155
- Country of Origin
- Taiwan, Province of China
- Item
- Hollow Hydraulic Rams
- Nominal Capacity
- 30 ton
- Includes
- CH38F High Flow Coupler with Dust Cap
- Oil Capacity Push
- 64.15 cu in
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Cylinder Type
- Hollow Hole Cylinder
- Max. Pressure
- 10,000 psi
Dimensions
- Center Hole Dia.
- 1.31 in
- Plunger Dia.
- 2.48 in
- Retracted Height
- 17 in
- Outside Dia.
- 4.5 in
- Base Bolt Circle Dia.
- 3.62 in
- Base Mounting Thread Size
- 3/8"-16
- Collar Thread Size
- 4 1/2"-12
- Extended Height
- 27.13 in
- Stroke Length
- 10 1/8 in
- Nominal Stroke Length
- 10 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 30 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Max. Pressure 10,000 psi, Oil Capacity Push 64.15 cu in, Retracted Height 17 in, Extended Height 27.13 in, Outside Dia. 4.5 in, Plunger Dia. 2.48 in, Collar Thread Size 4 1/2 In.-12, Base Bolt Circle Dia. 3.62 in, Base Mounting Thread Size 3/8 In.-16, Center Hole Dia. 1.31 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.