Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 60 ton Cap.
- Mfr # HLNF6002
- Zoro # G115508870
product price:Â
$
2,419.08
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Lock Nut Cylinder
Max. Pressure
10,000 psi
Outside Dia.
5.51 in
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
60 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLNF6002
- Zoro #
- G115508870
- UPC #
- 047077820735
- Country of Origin
- Taiwan, Province of China
- Cylinder Type
- Lock Nut Cylinder
- Max. Pressure
- 10,000 psi
- Includes
- CH38F High Flow Coupler with Dust Cap
- Nominal Capacity
- 60 ton
- Body Material
- Steel
- Item
- Lock Nut Hydraulic Rams
- Effective Push Area
- 13.42 sq in
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 26.42 cu in
Dimensions
- Outside Dia.
- 5.51 in
- Extended Height
- 6.89 in
- Retracted Height
- 4.92 in
- Stroke Length
- 1 31/32 in
Description
Lock Nut Hydraulic Rams, Single Acting, Lock Nut Cylinder, Steel, Nominal Capacity 60 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 13.42 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 26.42 cu in, Retracted Height 4.92 in, Extended Height 6.89 in, Outside Dia. 5.51 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.