Shop ENERPAC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RACD
- Mfr # RACD1004
- Zoro # G122784519
product price:Â
$
7,584.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Oil Capacity Push
83.04 cu in
Effective Push Area
20.28 sq in
Cylinder Type
Center Hole Hydraulic Cylinder
Max. Push Capacity
100 ton
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACD1004
- Zoro #
- G122784519
- UPC #
- 812761052439
- Country of Origin
- Canada
- Oil Capacity Push
- 83.04 cu in
- Effective Push Area
- 20.28 sq in
- Cylinder Type
- Center Hole Hydraulic Cylinder
- Max. Push Capacity
- 100 ton
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 100 ton
- Single Acting/Double Acting
- Double Acting
- Item
- Hollow Hydraulic Ram
- Body Material
- Aluminum
Dimensions
- Stroke Length
- 4 in
- Retracted Height
- 12 in
- Outside Dia.
- 11 in
- Center Hole Dia.
- 3.5 in
- Nominal Stroke Length
- 4 in
- Extended Height
- 16 in
Description
Hollow Hydraulic Ram, Double Acting, Center Hole Hydraulic Cylinder, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 20.28 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 83.04 cu in, Retracted Height 12 in, Extended Height 16 in, Outside Dia. 11 in, Center Hole Dia. 3.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.