HydHoseAdpt, NPT, 1/2", Reducer, Steel
- Mfr # FT112
- Zoro # G816319591
product price:Â
$
71.59
/ea
Key Features
Compatible Pipe Size
1/2 in
Fitting Shape
Reducer
Fitting Movement
Rigid
Fitting Material
Steel
Fitting Size
1/2 in x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT112
- Zoro #
- G816319591
- UPC #
- 047077798461
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hose Straight Adapter
- Fitting Shape
- Reducer
- Fitting Movement
- Rigid
- Fitting Material
- Steel
- Fitting Connection Type
- NPTF x NPTF
- Max. Working Pressure @ 70 F
- 10,000 psi
- Hose Fitting A Connection Type
- Threaded
- For Hose Type
- Hydraulic
- Hose Fitting B Connection Type
- Threaded
- Includes O-Ring
- No
- Hose Fitting B Gender
- Female
- Crimpable
- No
- Hose Fitting A Gender
- Female
- Hose Fitting D Gender
- Female
- For Use With Hose Series
- CS3838; CS3814
- Hose Fitting D Connection Type
- Threaded
Dimensions
- Compatible Pipe Size
- 1/2 in
- Fitting Size
- 1/2 in x 3/8 in
- Thread Size
- 1/2"-14, 3/8"-18
- Overall Length
- 1.89 in
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 3/8 in
- Wire Rope Length
- 1.89 in
- Length
- 1.89 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Reducer, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.89 in, Fitting Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.