Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Pump, 3 gal cap, 18.5 in L
- Mfr # PAR4003
- Zoro # G915356213
product price:Â
$
6,956.99
/ea
Free Shipping & Returns
Key Features
Air Intake Connection Size
1/2 in
Media Intake Connection Type
NPTF
Overall Height
13.6 in
Reservoir Capacity
3 gal
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR4003
- Zoro #
- G915356213
- UPC #
- 047077800058
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Pump
- Media Intake Connection Type
- NPTF
- Reservoir Capacity
- 3 gal
- Control Valve Function
- Advance, Hold, Retract
- Operating Pressure - Maximum
- 10,000 psi
- Sound Level - Maximum
- 100 dBA
- Air Intake Pressure - Maximum
- 100 psi
- Control Valve Type
- 3-Position, 3-Way
- Air Intake Connection Type
- NPT
- Displacement @ 10,000 PSI
- 70 cu in/min
- Air Consumption - Maximum
- 95 cfm
- Features
- Metal Reservoir, Pressure Relief Valve
- Displacement @ 5000 psi
- 73 cu in/min
- Actuation Type
- Hand
- Flow Rate - Maximum
- 70 cu in/min
- Displacement @ 100 psi
- 742 cu in/min
- Includes
- Hydraulic Oil
Dimensions
- Air Intake Connection Size
- 1/2 in
- Overall Height
- 13.6 in
- Overall Width
- 12 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 18.5 in
- Wire Rope Length
- 18.5 in
- Length
- 18.5 in
- Fits Chest Size
- Metal Reservoir, Pressure Relief Valve
Description
Hydraulic Pump, Reservoir Capacity 3 gal, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 742 cu in/min, Displacement @ 5000 psi 73 cu in/min, Displacement @ 10,000 PSI 70 cu in/min, Sound Level - Maximum 100 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Hand, Air Consumption - Maximum 95 cfm, Air Intake Connection Type NPT, Control Valve Function Advance, Hold, Retract
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.