Shop BVA HYDRAULICS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 75 ton Cap.
- Mfr # HD7513
- Zoro # G015439816
product price:Â
$
5,625.99
/ea
Key Features
Extended Height
33.82 in
Base Bolt Circle Dia.
4 in
Single Acting/Double Acting
Double Acting
Body Material
Steel
Stroke Length
13 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD7513
- Zoro #
- G015439816
- UPC #
- 047077795590
- Country of Origin
- Taiwan, Province of China
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Item
- Hydraulic Ram
- Weight
- 136.8 lb
- Includes
- CH38F High Flow Coupler with Dust Cap
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 67.06 cu in
- Effective Push Area
- 16.09 sq in
- Cylinder Type
- General Purpose
- Nominal Capacity
- 75 ton
Dimensions
- Extended Height
- 33.82 in
- Base Bolt Circle Dia.
- 4 in
- Stroke Length
- 13 1/8 in
- Outside Dia.
- 5.75 in
- Collar Thread Size
- 5 3/4''-12
- Base Mounting Thread Size
- 3/4"-10
- Retracted Height
- 20.71 in
- Bore Dia.
- 4.53 in
- Plunger Thread Size
- 1"-12
- Nominal Stroke Length
- 13 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 75 ton, Stroke Length 13 1/8 in, Nominal Stroke Length 13 in, Effective Push Area 16.09 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 67.06 cu in, Retracted Height 20.71 in, Extended Height 33.82 in, Outside Dia. 5.75 in, Plunger Thread Size 1 In.-12, Collar Thread Size 5 3/4''-12, Base Bolt Circle Dia. 4 in, Base Mounting Thread Size 3/4 In.-10, Weight 136.8 lb, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.