Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 55 ton Cap.

  • Mfr # HLN5506

  • Zoro # G015508857


product price: $1,846.99
/ea
Free Shipping & Returns

Key Features

Includes
CH38F High Flow Coupler with Dust Cap
Oil Capacity Push
64.9 cu in
Max. Pressure
10,000 psi
Retracted Height
10.4 in
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLN5506
Zoro #
G015508857
UPC #
047077823408
Country of Origin
Taiwan, Province of China

Dimensions

Retracted Height
10.4 in
Stroke Length
5 29/32 in
Extended Height
16.3 in
Outside Dia.
4.9 in

Details

Includes
CH38F High Flow Coupler with Dust Cap
Oil Capacity Push
64.9 cu in
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Item
Lock Nut Hydraulic Rams
Cylinder Type
Lock Nut
Nominal Capacity
55 ton
Body Material
Steel
Effective Push Area
10.99 sq in

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Steel, Nominal Capacity 55 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 64.9 cu in, Retracted Height 10.4 in, Extended Height 16.3 in, Outside Dia. 4.9 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.