Shop BVA HYDRAULICS
See all product information
Create Account
Stroke Hollow Cylinder
- Mfr # SP3-1202T
- Zoro # G915439824
product price:Â
$
1,833.99
/ea
Free Shipping & Returns
Key Features
Cylinder Series
HC
Capacity with Attachments
12 ton
Pump Model Number
P352
Includes
CYLINDER, HAND PUMP, ZINC COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE, BUSHING
Pump Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP3-1202T
- Zoro #
- G915439824
- UPC #
- 047077811436
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Accessories
- Cylinder Series
- HC
- Capacity with Attachments
- 12 ton
- Pump Model Number
- P352
- Includes
- CYLINDER, HAND PUMP, ZINC COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE, BUSHING
- Pump Type
- Hand
- Cylinder Nominal Capacity
- 12 ton
- Max. Pressure
- 10,000 psi
- Cylinder Model Number
- HC1202T
- Cylinder Stroke
- 1 1/2 in
- Accessory Model Number
- CB1438, CF3814, CRZ14M, CS1414, GW2514, HC1202T, P352
Description
Stroke Hollow Cylinder, Cylinder Nominal Capacity 12 ton, Cylinder Stroke 1 1/2 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series HC, Pump Type Hand, Pump Model Number P352, Cylinder Model Number HC1202T, Accessory Model Number CB1438, CF3814, CRZ14M, CS1414, GW2514, HC1202T, P352, Capacity with Attachments 12 ton, Includes CYLINDER, HAND PUMP, ZINC COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE, BUSHING
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.