Shop BVA HYDRAULICS
See all product information
Create Account
Stroke Cylinder
- Mfr # SP10-2504
- Zoro # G415439744
product price:Â
$
1,880.99
/ea
Free Shipping & Returns
Key Features
Accessory Model Number
CF3814, CH38M, CS3814, GW2514, H2504, P1000
Pump Type
Hand
Cylinder Series
H
Includes
CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
Cylinder Nominal Capacity
25 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10-2504
- Zoro #
- G415439744
- UPC #
- 047077590065
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Accessories
- Accessory Model Number
- CF3814, CH38M, CS3814, GW2514, H2504, P1000
- Pump Type
- Hand
- Cylinder Series
- H
- Includes
- CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
- Cylinder Nominal Capacity
- 25 ton
- Cylinder Stroke
- 4 in
- Max. Pressure
- 10,000 psi
- Pump Model Number
- P1000
- Cylinder Model Number
- H2504
- Capacity with Attachments
- 25 ton
Description
Stroke Cylinder, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 4 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series H, Pump Type Hand, Pump Model Number P1000, Cylinder Model Number H2504, Accessory Model Number CF3814, CH38M, CS3814, GW2514, H2504, P1000, Capacity with Attachments 25 ton, Includes CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.