Shop BVA HYDRAULICS
See all product information
Create Account
Stroke Hollow Cylinder
- Mfr # SP10-2002T
- Zoro # G615439780
product price:Â
$
2,336.99
/ea
Free Shipping & Returns
Key Features
Capacity with Attachments
20 ton
Max. Pressure
10,000 psi
Cylinder Model Number
HC2002T
Pump Type
Hand
Cylinder Series
HC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10-2002T
- Zoro #
- G615439780
- UPC #
- 047077810569
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Accessories
- Capacity with Attachments
- 20 ton
- Max. Pressure
- 10,000 psi
- Cylinder Model Number
- HC2002T
- Pump Type
- Hand
- Cylinder Series
- HC
- Includes
- CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
- Accessory Model Number
- CF3814, CH38M, CS3814, GW2514, HC2002T, P1000
- Cylinder Stroke
- 2 in
- Cylinder Nominal Capacity
- 20 ton
- Pump Model Number
- P1000
Description
Stroke Hollow Cylinder, Cylinder Nominal Capacity 20 ton, Cylinder Stroke 2 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series HC, Pump Type Hand, Pump Model Number P1000, Cylinder Model Number HC2002T, Accessory Model Number CF3814, CH38M, CS3814, GW2514, HC2002T, P1000, Capacity with Attachments 20 ton, Includes CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.