
Wallplates and Switch Accessories
Mfr # TS-2V
Zoro # G621850197
product price: $1.75
/eaKey Features
Color
Gray
Number of Gangs
2
Type
Standard Wall Plates
Size
4-9/16 in W x 4-9/16 in H
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-2V
Zoro #
G621850197
UPC #
8711527040
Country of Origin
United States
Dimensions
Size
4-9/16 in W x 4-9/16 in H
Details
Color
Gray
Number of Gangs
2
Type
Standard Wall Plates
Material
Aluminum
Description
4-9/16in x 4-9/16in, 2-Gang, Gray, StAed Aluminum, Weatherproof Toggle Switch Cover (24 per case)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.