Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM MOUNTING BRACKET

  • Mfr # BRACKET-250

  • Zoro # G616151728


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
3.9 in
Number of 2.5" Bays
1
Color
Black
Height
0.6 in
Compatible Drive Bay Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRACKET-250
Zoro #
G616151728
UPC #
837281112043
Country of Origin
China

Dimensions

Width
3.9 in
Height
0.6 in
Compatible Drive Bay Width
3.5 in
Depth
4.7 in

Details

Number of 2.5" Bays
1
Color
Black
Item
Drive Bay Adapter
Number of Total Expansion Bays
1
Material
Metal
Form Factor
Internal
Package Contents
Bracket-250, 2.5" HDD/SSD Metal Mounting Kit, 8 x Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.