
4K/UHD HDR HDMI Extender Over Single Cat6/7 up to 165ft with IR and HDMI Loop Out
Mfr # BZB-EXH-50
Zoro # G110917042
product price:Â $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BZB-EXH-50
Zoro #
G110917042
UPC #
850009357007
Country of Origin
China
Description
The BZB-EXH-50 4K HDMI Extender kit efficiently transmits audio, video, and IR signals across impressive distances of up to 164 feet 50 meters using a single Cat5e/6/7 cable, delivering resolutions as high as 4K@60Hz. Furthermore, the transmitter features an HDMI loop-out, enabling connection to an additional display. Advanced EDID management is included to streamline integration and eliminate HDMI handshake issues. This extender kit offers one-way IR control, deep color video, and support for various audio formats, including Dolby TrueHD. These exceptional features, combined with a wallet-friendly price point, make the BZB-EXH-50 the optimal choice for any scenario demanding long-range HDMI extension. This unit provides a user-friendly one-way IR control feature, designed for easy configuration. To set it up, simply connect your IR receiver to the IR IN port and an IR blaster to the IR OUT port. Additionally, this unit offers advanced functionality by supporting the duplication of the EDID signal from either the transmitter's or the receiver's display device. This allows for enhanced flexibility in signal management and control, ensuring compatibility and smooth operation in various system configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.