Shop C-LINE PRODUCTS
See all product information
Create Account
Cover, Report, Vinyl, Cl, 100Pk
Mfr # CLI31357
Zoro # G801824086
product price:Â
$
29.65
/pk 100, $0.30/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Material
Vinyl
Color
Clear
Sheet Capacity
20
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI31357
- Zoro #
- G801824086
- UPC #
- 38944313573
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Item
- Report Cover
- Material
- Vinyl
- Color
- Clear
- Sheet Capacity
- 20
- Sheet Standard
- Letter
Description
Organize and protect letter-size papers on your desktop with these heavy-duty, clear vinyl covers. Great for use by themselves or with binding bars (sold separately). Use as report covers or to separate and identify other important information in your files or on your desktop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.