Shop C-LINE PRODUCTS
See all product information
Create Account
Display Pockets, No Color, 10PK
Mfr # CLI36911
Zoro # G607199661
product price:Â
$
9.99
/pk of 10, $1.00/ea
Key Features
Material
Polypropylene
Color
Clear
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI36911
- Zoro #
- G607199661
- UPC #
- 38944369112
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Material
- Polypropylene
- Color
- Clear
- Item
- File Folder
Description
CLine PeelStick Pockets Letter 850 Width x 11 Length Sheet Size Polypropylene Clear 10 Pack Removable tapebacked display pockets offer builtin antimicrobial additive called Microban to prevent the growth of bacteria and fungi EPA registered and FDA recognized Designed to store and display lettersize documents Attach to walls, doors and more to display phone lists, schedules and more Display pocket won't mar delicate surfaces Made of polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov