Shop SMEAD
See all product information
Create Account
File Folders, Manila, PK100
- Mfr # SMD15330
- Zoro # G322887126
product price:Â
$
34.75
/pk of 100, $0.35/ea
Key Features
Color
Manila
Thickness
11 pt
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Type
Top
Number of Plys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD15330
- Zoro #
- G322887126
- UPC #
- 086486153300
- Country of Origin
- United States
- Item
- File Folders
- Color
- Manila
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Type
- Top
- Number of Plys
- 1
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Tab Location
- Top
- Features
- An Economical Way to Organize Seldom Used Files, Available in a Variety of Tab Positions to Fit Any Vertical or Lateral Filing System., Choose One Tab Position for Straight-Line Filing, Which Speeds Retrieval Time
- Product Type
- File Folders
- Material
- 11 pt. Manila
- Shell Material
- 11 pt. Manila
- Wire Color
- Manila
- Traction Material
- 11 pt. Manila
- Index Tab Color
- Manila
Dimensions
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 14 in
- Expanded Width
- 3/4 in
- Tab Thickness
- 1/2 in
- Overall Width
- 10 3/8 in
- Height
- 2 3/4 in
- Paper Size
- Legal
- Fits Chest Size
- An Economical Way to Organize Seldom Used Files, Available in a Variety of Tab Positions to Fit Any Vertical or Lateral Filing System., Choose One Tab Position for Straight-Line Filing, Which Speeds Retrieval Time
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 2 3/4 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.