Shop All Binders
C-Line Products
4-5" Binder, Label Holder, Pk12
Mfr # 70035
Zoro # G3369913
original price:
$6.55
14% off
new price: $5.59
/pk 12, $0.47/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 3 in
- Width 2 1/4 in
- For Use With 4 to 5 in Binders
Product Information
- Brand C-Line Products
- MFR # 70035
- Zoro # G3369913
- UPC # 038944700359
- Country of Origin China
- Category Binders
Dimensions
Height | 3 in |
Width | 2 1/4 in |
Details
Description
Binder Label Holder, Self Adhesive, Material Plastic, Color Clear, Width 2 1/4 in, Height 3 in, Thickness 6 mil, For Use With 4 to 5 in Binders, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- XEROX Toner, 15,000 Page-Yield, Cyan (006R01460)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE04301)
- C-Line Products Binders